Cable Tie Fir Tree Push Mounts, 7.4", Black

Item #: 917886

Cat #: PUM-049-2S-D30

UPC: 074983907946

to view pricing and more.
Cable Tie Fir Tree Push Mounts, Length 7.4", Maximum Bundle Diameter of 1.88” (48mm) / Panel Hole Diameter Range of 0.18”–0.19” (4.6mm–4.9mm), Heat Stabilized Nylon 6.6 (Indoor Heat Resistant), Black, Package of 500

Overview

Cable Tie Fir Tree Push Mounts, Length 7.4", Maximum Bundle Diameter of 1.88” (48mm) / Panel Hole Diameter Range of 0.18”–0.19” (4.6mm–4.9mm), Heat Stabilized Nylon 6.6 (Indoor Heat Resistant), Black, Package of 500
Also known as: 074983907946, PUM-049-2S-D30

Specifications

Mounting: Push Mount
Color: Black
Material: Nylon
Length: 7.400 in
Mounting: Push Mount
Material: Nylon
Color: Black
Length: 7.400 in