TCP LED12BR30D24K

Item #: 917905
Cat #: LED12BR30D24K
UPC: 762148249092
Sign In or Register to view pricing and more.
TCP LED12BR30D24K LED 12W BR3

Overview

TCP LED12BR30D24K LED 12W BR3
Also known as: 762148249092, LED12BR30D24K

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 82
Wattage: 12
Lumens: 680
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 680
Shape: BR30 (Bulged Reflector)
Wattage: 12

Customer Reviews

No reviews for this product
(0)