BUSS BK/MDL-1/10-R BUSS SMALL DIMEN

Item #: 917974

Cat #: BK/MDL-1/10-R

UPC: 051712652865

to view pricing and more.
Documents & Guides
BUS BK/MDL-1/10-R BUS SMALL D

Overview

BUS BK/MDL-1/10-R BUS SMALL D
Also known as: 051712652865, BK/MDL-1/10-R

Specifications

Diameter: 0.250 in
Material: Glass
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Amps: 0.100
Speed: Slow Blow
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Volts AC: 250
Length: 1.250 in
Speed: Slow Blow
Material: Glass
Mounting: Cartridge
Amps: 0.100
Interrupt Rating AC: 10 kA