LUT GT-5ANSM-WH GRAFIK T 5A SWITCH

Item #: 918017
Cat #: GT-5ANSM-WH
UPC: 784276108669
Sign In or Register to view pricing and more.
Documents & Guides
LUTRON GT-5ANSM-WH GT SWITCH

Overview

LUTRON GT-5ANSM-WH GT SWITCH
GRAFIK T Switch, 5A Incandescent /Halogen/Fluorescent/LED/MLV/ELV, 3A fan or 1/10 HP motor, 120V
Also known as: 784276108669, GT-5ANSM-WH

Specifications

Mounting: Fixture
Type: Relay
Poles: 1
Color: White
Mounting: Fixture
Poles: 1
Type: Relay
Color: White

Customer Reviews

No reviews for this product
(0)