Decora Duplex Receptacle 20A, 125V, White

Item #: 918144

Cat #: 16352-W2P

UPC: 078477727263

to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2-Pole, 3-Wire, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, 2 Plug Controlled Markings, Self Grounding, Back & Side Wired, Contractor Pack, White

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2-Pole, 3-Wire, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, 2 Plug Controlled Markings, Self Grounding, Back & Side Wired, Contractor Pack, White

Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Also known as: 078477727263, 16352-W2P

Specifications

Poles: 2
Amps: 20
Gangs: 1
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Poles: 2
Gangs: 1
NEMA Configuration: 5-20R
Material: Nylon
Amps: 20
Color: White
Volts AC: 125