Fuse, 8 Amp Fast-Acting Ceramic, 1/4" x 1-1/4", 250V, RoHS

Item #: 91819
Cat #: ABC-9
UPC: 051712700092
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 8 Amp Fast-Acting Ceramic, 1/4" x 1-1/4", 250V, RoHSFuse, 8 Amp, Fast-Acting, Electronic, Ceramic Tube, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, 125 Volt DC, Nickel-Plated Brass Endcaps

Overview

Fuse, 8 Amp Fast-Acting Ceramic, 1/4" x 1-1/4", 250V, RoHSFuse, 8 Amp, Fast-Acting, Electronic, Ceramic Tube, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, 125 Volt DC, Nickel-Plated Brass Endcaps
Also known as: 051712700092, ABC-9

Specifications

Material: Ceramic
Length: 1 1/4 in
Opening: Fast Acting
Volts DC: 125
Diameter: 1/4 in
Type: Ceramic, Electronic
Volts AC: 250
Mounting: Cartridge
Amps: 8
Interrupt Rating DC: 10kA
Material: Ceramic
Opening: Fast Acting
Diameter: 1/4 in
Volts AC: 250
Amps: 8
Length: 1 1/4 in
Volts DC: 125
Type: Ceramic, Electronic
Mounting: Cartridge
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)