FS Device Box, 1-Gang, Feed-Thru, Type FSC, 3/4" Malleable Iron
Item #:
9182
Cat #:
FSC-1-75L
UPC:
781381343800
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, FS Device Box, Feed-Thru, Type FSC, 3/4 Inch, Furnished With Internal Ground Screw, Malleable Iron
Overview
1-Gang, FS Device Box, Feed-Thru, Type FSC, 3/4 Inch, Furnished With Internal Ground Screw, Malleable Iron
Also known as: 781381343800, FSC-1-75L
Specifications
Material: | Malleable Iron |
Gangs: | 1 |
Hub Diameter: | 3/4 in |
Number of Hubs: | 2 |
Material: | Malleable Iron |
Hub Diameter: | 3/4 in |
Gangs: | 1 |
Number of Hubs: | 2 |
Customer Reviews
No reviews for this product
(0)