REXEL logo

Made in USA

Type 4X, Clamp Cover, 48" x 36" x 8"

Item #: 91821
Cat #: A48H3608SSLP
UPC: 783510241407
Sign In or Register to view pricing and more.
Documents & Guides
Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 48" x 36" x 8", Material/Finish: SS Type 304

Overview

Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 48" x 36" x 8", Material/Finish: SS Type 304
Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 48" x 36" x 8", Material/Finish: SS Type 304
Also known as: 783510241407, A48H3608SSLP

Specifications

IP/NEMA Rating: IP66, 4X, 3
Product Depth: 8 in
Mounting: Surface
Product Height: 48 in
Material: Stainless Steel
Product Width: 36 in
IP/NEMA Rating: IP66, 4X, 3
Mounting: Surface
Material: Stainless Steel
Product Depth: 8 in
Product Height: 48 in
Product Width: 36 in

Customer Reviews

No reviews for this product
(0)