Safety Switch, 400A, 3P, 240V, GD Fusible, NEMA 1

Item #: 918405

Cat #: GF325NA

UPC: 887621872496

to view pricing and more.
Documents & Guides
400 AMP, 3-Pole, General Duty Safety Switch, Series A, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1, Uses: FLNR Series Fuses

Overview

400 AMP, 3-Pole, General Duty Safety Switch, Series A, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1, Uses: FLNR Series Fuses
Also known as: 887621872496, GF325NA

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 3
Amps: 400
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 240