LED Flood Light, 200 Watt, Medium Beam, 480 VAC

Item #: 918529

Cat #: FL-200-480

UPC:

to view pricing and more.
Documents & Guides
LED Flood Light, 200 Watt, Medium Beam, 480 VAC

Overview

LED Flood Light, 200 Watt, Medium Beam, 480 VAC
Also known as: FL-200-480

Specifications

Material: Die Cast Aluminum
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Wattage: 200
Lumens: 20000
Light Technology: LED
Material: Die Cast Aluminum
Mounting: Trunnion
Lumens: 20000
Color Temperature: 5000 (Bright White)
Wattage: 200
Light Technology: LED