Sign In or Register to view pricing and more.
Documents & Guides
Multi-Standard Hook-Up Wire, H05V-K, 18 AWG, Orange
Overview
Multi-Standard Hook-Up Wire, H05V-K, 18 AWG, Orange
This LAPP ÖLFLEX® Multi-standard Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H05V-K, UL AWM, UL MTW, CSA TEW & CE. Available with embossed cable markings upon request.
Also known as: 4180609
Specifications
Color: | Orange |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Color: | Orange |
Volts AC: | 600 |
Material: | Copper |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)