Fast-Acting Semiconductor Fuse

Item #: 918733
Cat #: KLC080
UPC: 079458230802
Sign In or Register to view pricing and more.
Documents & Guides
Fuses, Semiconductor, Brand Or Series: Klc, Type: Bolt Mount, Amp Rating: 80 Amp, Voltage Rating: 600 Vac, Interrupting Rating: 200000 Amp Rms Symmetrical, Dimensions: 1 Diameter X 4 1/16 Length Inch, Features: Very Fast Acting

Overview

Fuses, Semiconductor, Brand Or Series: Klc, Type: Bolt Mount, Amp Rating: 80 Amp, Voltage Rating: 600 Vac, Interrupting Rating: 200000 Amp Rms Symmetrical, Dimensions: 1 Diameter X 4 1/16 Length Inch, Features: Very Fast Acting
Designed to protect today’s equipment and systems, Littelfuse semiconductor fuses are manufactured with Littelfuse-developed technology that sets tomorrow’s standards for accuracy, consistent quality, reliability, and predictable performance. By using advanced metallurgical, polymer, and materials research; mathematical modeling, and computerized statistical analysis; Littelfuse engineers have redefined “State-of-the-Art.” Applications: Designed specifically for supplementary protection of semiconducting devices such as silicon controlled rectifiers (SCR’s), diodes, thyristors, triacs, transistors, and similar solid-state devices. These devices are used in power equipment including variable speed drives, power rectifiers, UPS systems, DC power supplies, and in a wide range of electronic equipment. May be used wherever extremely fast-acting, current-limiting fuses with no time delay are required.
Also known as: 079458230802, KLC080

Specifications

Amps: 80
Volts AC: 600
Opening: Very Fast-Acting
Standards: California Proposition 65
Mounting: Bolt In
Interrupt Rating DC: 200kA
Amps: 80
Opening: Very Fast-Acting
Mounting: Bolt In
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 200kA

Customer Reviews

No reviews for this product
(0)