Fuse, 3/10 Amp Time-Delay Ferrule, Fibre, 13/32" x 1-1/2", 250V

Item #: 91876

Cat #: FNM-3/10

UPC: 051712520034

to view pricing and more.
Documents & Guides
3/10 Amp Time-Delay Ferrule Fuse, Fibre, 13/32" x 1-1/2", 250 Volt, FUSETRON, Dual-Element, Fibre Tube, For circuits with high inrush currents

Overview

3/10 Amp Time-Delay Ferrule Fuse, Fibre, 13/32" x 1-1/2", 250 Volt, FUSETRON, Dual-Element, Fibre Tube, For circuits with high inrush currents

Bussmann Fusetron™ supplemental, time delay midget fuses with nickel-plated brass end caps, offer low cost supplemental protection of 125 and 250 VAC inductive circuits. Intended for use with general purpose circuits, lighting circuit protection and meter circuits.

Also known as: 051712520034, FNM-3/10

Specifications

Speed: Time Delay
Type: Fuse
Volts AC: 250
Interrupt Rating DC: 35, 10 kA
Amps: 0.300
Speed: Time Delay
Volts AC: 250
Amps: 0.300
Type: Fuse
Interrupt Rating DC: 35, 10 kA