BUSS MIDGET FUSE

Item #: 91887

Cat #: FNM-15/100

UPC: 051712520010

to view pricing and more.
Documents & Guides
15/100A 250V Midget - 13/32" x 1-1/2" Fusetron Fuse, Time Delay

Overview

15/100A 250V Midget - 13/32" x 1-1/2" Fusetron Fuse, Time Delay
Also known as: 051712520010, FNM-15/100

Specifications

Diameter: 13/32 in
Length: 1 1/2 in
Speed: Time Delay
Type: Fuse
Volts AC: 250
Amps: 0.015
Class: Midget
Diameter: 13/32 in
Speed: Time Delay
Volts AC: 250
Class: Midget
Length: 1 1/2 in
Type: Fuse
Amps: 0.015