
Enclosure, Single Door, NEMA 4/12, 24" x 20" x 6"
Item #: 91890
Cat #: CSD24206LG
UPC: 783510158996
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Wall Mount, Concept Series, NEMA 4/12, Single Door, 24 x 20 x 6 Inch, Steel with Light Gray Finish
Overview
Enclosure, Wall Mount, Concept Series, NEMA 4/12, Single Door, 24 x 20 x 6 Inch, Steel with Light Gray Finish
Concept Enclosures have streamlined styling, flush quarter-turn latches and an attractive, durable finish.
Also known as: 783510158996, CSD24206LG
Specifications
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Depth: | 6 in |
| Height: | 24 in |
| Width: | 20 in |
| Material: | Steel |
| Mounting: | Wall |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Height: | 24 in |
| Material: | Steel |
| Depth: | 6 in |
| Width: | 20 in |
| Mounting: | Wall |