Compression Lug, Copper, 2-Hole

Item #: 918904

Cat #: LCD6-10AH-L

UPC: 074983566624

to view pricing and more.
Compression Lug, Copper, 2-Hole, Standard Barrel with Window, #6 AWG Wire, #10 Stud Hole, .63 Hole Spacing, 45° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Standard Barrel with Window, #6 AWG Wire, #10 Stud Hole, .63 Hole Spacing, 45° Angle Tongue
Also known as: 074983566624, LCD6-10AH-L

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: #10
Allowable Gauge Range: 6
Material: Copper
Stud Size: #10
Mounting: 2-Hole
Allowable Gauge Range: 6