Concept Single-Door Enclosure, 24.00x16.00x6.00, Lt Gray, Steel

Item #: 91895

Cat #: CSD24166LG

UPC: 783510158897

to view pricing and more.
Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD24166LG item measures 24.00x16.00x6.00 inches with a material of Steel colored Lt Gray.

Overview

Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD24166LG item measures 24.00x16.00x6.00 inches with a material of Steel colored Lt Gray.

Concept Enclosures have streamlined styling, flush quarter-turn latches and an attractive, durable finish.

Also known as: 783510158897, CSD24166LG

Features & Benefits

  • Seams continuously welded and ground smooth
  • Corner-formed doors
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High-torque threadless studs and fasteners on door
  • Minimum-width body flange provides maximum door opening (210 degrees)
  • Door opens 210 degrees
  • External formed body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for optional external wall-mount brackets
  • Removable door with hidden hinges for clean, aesthetic appearance

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Light Gray
Depth: 6 in
Height: 24 in
Width: 16 in
Weight: 26 lb
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Depth: 6 in
Width: 16 in
Finish: Powder Coated
Color: Light Gray
Height: 24 in
Weight: 26 lb