Fuse, 2 Amp Time-Delay Glass, 5mm x 20mm, 250V, RoHS
Item #:
91907
Cat #:
GMD-2-R
UPC:
051712657877
Sign In or Register to view pricing and more.
Documents & Guides
2 Amp Time-Delay Glass Fuse, 5mm x 20mm, 250V, North American Standard, RoHS
Overview
2 Amp Time-Delay Glass Fuse, 5mm x 20mm, 250V, North American Standard, RoHS
These Eaton Bussmann low breaking capacity fuses with nickel-plated brass end caps feature time-delay, that is intended for use with inductive circuits.
Also known as: 051712657877, GMD-2-R
Specifications
Diameter: | 5 mm |
Length: | 20 mm |
Opening: | Time-Delay |
Material: | Glass |
Volts AC: | 250 |
Amps: | 2 |
Mounting: | Cartridge |
Class: | Miniature |
Interrupt Rating AC: | 10 kA |
Diameter: | 5 mm |
Opening: | Time-Delay |
Volts AC: | 250 |
Mounting: | Cartridge |
Interrupt Rating AC: | 10 kA |
Length: | 20 mm |
Material: | Glass |
Amps: | 2 |
Class: | Miniature |
Customer Reviews
No reviews for this product
(0)