Contactor, Definite Purpose, 4P, 40A, 120VAC Coil, Open

Item #: 91912

Cat #: C25ENF440A

UPC: 782113475578

to view pricing and more.
Documents & Guides
40 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 120V AC Coil. Series: C1.

Overview

40 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 120V AC Coil. Series: C1.

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.

Also known as: 782113475578, C25ENF440A

Specifications

Volts AC Control: 120
Phase: 3
Mounting: Surface
Amps: 40
Poles: 4
Volts AC: 600
Volts AC Control: 120
Mounting: Surface
Poles: 4
Phase: 3
Amps: 40
Volts AC: 600