1/2" Liquidtight Aluminum Flex, Type EFL, Gray, 100' Coil

Item #: 919136

Cat #: 038012

UPC: 714118380120

to view pricing and more.
Documents & Guides
1/2" Liquidtight Aluminum Flex, Type EFL - Extra Flexible - Aluminum Core, Thermoplastic PVC Jacket, Gray, 100' Coil

Overview

1/2" Liquidtight Aluminum Flex, Type EFL - Extra Flexible - Aluminum Core, Thermoplastic PVC Jacket, Gray, 100' Coil
Also known as: 714118380120, 038012

Specifications

Diameter: 1/2 in
Length: 100 ft
Jacket: PVC
Color: Gray
Material: Aluminum
Package Type: Coil
Family / Style: SEALTITE®
Type: EF - Extra Flexible
Diameter: 1/2 in
Jacket: PVC
Material: Aluminum
Family / Style: SEALTITE®
Length: 100 ft
Color: Gray
Package Type: Coil
Type: EF - Extra Flexible