Contactor, Lighting, 20A, 4P, NEMA 1 Enclosed, Electrically Held

Item #: 91917

Cat #: ECL03B1A4A

UPC: 782114152676

to view pricing and more.
Documents & Guides
20 Amp, 4-Pole, NEMA 1 Enclosed, Electrically Held, 600V Rated, CN35 Lighting Contactor with 1 N.O. Side Mount Auxiliary Contact. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***No Cover Control Included***

Overview

20 Amp, 4-Pole, NEMA 1 Enclosed, Electrically Held, 600V Rated, CN35 Lighting Contactor with 1 N.O. Side Mount Auxiliary Contact. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***No Cover Control Included***

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.

Also known as: 782114152676, ECL03B1A4A

Specifications

Volts AC Control: 120
Family / Style: Freedom
Type: Enclosed, Lighting Contactor
IP/NEMA Rating: NEMA 1
Amps: 20
Poles: 4
Volts AC Control: 120
Type: Enclosed, Lighting Contactor
Amps: 20
Family / Style: Freedom
IP/NEMA Rating: NEMA 1
Poles: 4