19W PAR30L LED Lamp, 30K

Item #: 919174

Cat #: LED19PAR30LNHODIM830SP15W120

UPC: 046135793615

to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 19 Watt, 120 Volt, Bulb: PAR30LN (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 1800, CRI: 81, Color Temperature: 3000K, Beam Angle: Spot 15 Degree, Standard Case Qty: 6 *Sylvania Part # 79361*

Overview

LED Lamp, Dimmable, 19 Watt, 120 Volt, Bulb: PAR30LN (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 1800, CRI: 81, Color Temperature: 3000K, Beam Angle: Spot 15 Degree, Standard Case Qty: 6 *Sylvania Part # 79361*
Also known as: 046135793615, LED19PAR30LNHODIM830SP15W120

Specifications

Lumens: 1800
Color Rendering Index (CRI): 81
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Wattage: 19
Light Technology: LED
Dimmable: Yes
Angle: 15°
Lumens: 1800
Color Temperature: 3000 (Warm White)
Shape: PAR30L (Sealed Beam Long)
Wattage: 19
Dimmable: Yes
Color Rendering Index (CRI): 81
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: LED
Angle: 15°