SLIM 18W WARM 120V TO 277WALL

Item #: 919218

Cat #: SLIM18Y

UPC: 019813040486

Sign In or Register to view pricing and more.
Documents & Guides
SLIM 18W WARM LED 120V TO 277V WALLMOUNT BRONZE

Overview

SLIM 18W WARM LED 120V TO 277V WALLMOUNT BRONZE
Also known as: 019813040486, SLIM18Y

Specifications

Wattage: 18
Color: Bronze
Light Technology: LED
Wattage: 18
Light Technology: LED
Color: Bronze