Breaker, Molded Case, 400A, 600VAC, 3P, PR221 LS/I Trip Unit, 65 kAIC

Item #: 919230

Cat #: T5H400TW

UPC: 015644631541

Sign In or Register to view pricing and more.
Documents & Guides
Abb; Trip Unit; Voltage Rating: 600 Vac/vdc; Amperage Rating: 400 Amp; Frequencyrating: 50 - 60 Hz; Frame: 300 - 400 Amp; Trip Type: Thermal-magnetic; Interruptrating: 65 Kamp At 480 Vac; Trip Range: 2000 - 4000 Amp; Number Of Poles: 3; Length: 5.510 In; Width: 470 In; Height: 870 In; Mechanical Life: 20000 Operations;weight: 8.550 Lb; Interrupting Rating Class/breaking Capacity: High; T5h400tw: Bkr T5h 400a 3p T/m Ul Lvp; T5h400tw: Bkr T5h 400a 3p T/m Ul Lvp

Overview

Abb; Trip Unit; Voltage Rating: 600 Vac/vdc; Amperage Rating: 400 Amp; Frequencyrating: 50 - 60 Hz; Frame: 300 - 400 Amp; Trip Type: Thermal-magnetic; Interruptrating: 65 Kamp At 480 Vac; Trip Range: 2000 - 4000 Amp; Number Of Poles: 3; Length: 5.510 In; Width: 470 In; Height: 870 In; Mechanical Life: 20000 Operations;weight: 8.550 Lb; Interrupting Rating Class/breaking Capacity: High; T5h400tw: Bkr T5h 400a 3p T/m Ul Lvp; T5h400tw: Bkr T5h 400a 3p T/m Ul Lvp

The T5 Breaker Is A 400/600 AMP Frame With Either A Microprocessor Based Over Current Protective Trip System Or A Thermal Magnetic Trip Unit; T5 600AMP Not Available With Thermal Magnetic Trip Unit;

Also known as: 015644631541, T5H400TW

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 400
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts AC: 480
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 400