This product may not be available in all locations.
30mm, Legend Plate, HAND-OFF-AUTO, Black Field, Square
Item #:
91935
Cat #:
10250TS51
UPC:
782113360706
Sign In or Register to view pricing and more.
Documents & Guides
Hand - Off - Auto - Square 3-Position Legend Plate, Size: Standard, Aluminum, Black Field. For use with 10250T Series, 30mm Selector Switch and Roto-Push Operators
Overview
Hand - Off - Auto - Square 3-Position Legend Plate, Size: Standard, Aluminum, Black Field. For use with 10250T Series, 30mm Selector Switch and Roto-Push Operators
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113360706, 10250TS51
Specifications
Size: | 30 mm |
Color: | Black |
Type: | Legend: HAND-OFF-AUTO |
Size: | 30 mm |
Type: | Legend: HAND-OFF-AUTO |
Color: | Black |
Customer Reviews
No reviews for this product
(0)