14 THHN/THWN-2 STR Copper, White/Red Stripe, 2500' CoilPak

Item #: 919366

Cat #: 58062405

UPC: 032886921001

to view pricing and more.
Documents & Guides
SIMpull 14 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, White/Red Stripe, 2500 Ft. CoilPak

Overview

SIMpull 14 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, White/Red Stripe, 2500 Ft. CoilPak

The SIMpull ® CoilPAKTM wire payoff helps increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package and through conduit. The innovative package and multi-conductor package options can also help reduce the amount of scrap reels.

Also known as: 032886921001, 58062405

Specifications

Length: 2500 ft
Material: Copper
Color: White/Red
Gauge: 14 AWG
Type: Wire Pack
Family / Style: CoilPAK
Length: 2500 ft
Color: White/Red
Type: Wire Pack
Material: Copper
Gauge: 14 AWG
Family / Style: CoilPAK