This product has been discontinued.

LED Dual Floodlight, 54000 Lumen, 424 Watt, 120-277V, 5000K
Item #: 919462
Cat #: FLEBM0MC2NG
UPC:
to view pricing and more.
Documents & Guides
LED Dual Floodlight, 54000 Lumen, 424 Watt, 120-277 Volt, 5000K, Medium Optics
Overview
LED Dual Floodlight, 54000 Lumen, 424 Watt, 120-277 Volt, 5000K, Medium Optics
Also known as: FLEBM0MC2NG
Specifications
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 54000 |
| Mounting: | Trunnion |
| Light Technology: | LED |
| Wattage: | 424 |
| Color Temperature: | 5000 (Bright White) |
| Mounting: | Trunnion |
| Wattage: | 424 |
| Lumens: | 54000 |
| Light Technology: | LED |