NEMA Full Voltage Reversing Starter

Item #: 91954

Cat #: AN56AN0AC

UPC: 782113972466

to view pricing and more.
NEMA, 9 Amp, Size 00, Reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***

Overview

NEMA, 9 Amp, Size 00, Reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***
Also known as: 782113972466, AN56AN0AC

Specifications

Volts AC Control: 120
Type: Reversing, Thermal Overload, NEMA, Starter
Family / Style: Freedom
Phase: 3
Poles: 3
Amps: 9
Volts AC Control: 120
Family / Style: Freedom
Poles: 3
Type: Reversing, Thermal Overload, NEMA, Starter
Phase: 3
Amps: 9