This product has been discontinued.

ACCESSORY SWITCH DECO WIRELESS 120VAC WH
Item #: 919615
Cat #: WLAS120W
UPC: 783585256009
Sign In or Register to view pricing and more.
Documents & Guides
ACCESSORY SWITCH DECO WIRELESS 120VAC WH
Overview
ACCESSORY SWITCH DECO WIRELESS 120VAC WH
Also known as: 783585256009, WLAS120W
Features & Benefits
- Wall Switches - for 120V AC Only
Specifications
No Specifications Available