This product may not be available in all locations.
1
more

Breaker, Molded Case, 3P, 40A, 480VAC, 250VDC, 14kAIC
Item #: 9200
Cat #: EHD3040
UPC: 786679317129
Sign In or Register to view pricing and more.
Documents & Guides
40 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Overview
40 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Eaton Series C complete molded case circuit breaker Catalog#:EHD3040 Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 40A
Also known as: 786679317129, EHD3040
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Volts AC: | 480 |
| Amps: | 40 |
| Interrupt Rating AC: | 14 kA |
| Mounting: | Panel |
| Volts DC: | 250 |
| Amps: | 40 |
| Poles: | 3 |
| Volts AC: | 480 |
| Interrupt Rating AC: | 14 kA |