Cable, Motor Power, 1000V Hybrid, 8 Conductor, 14AWG, 11m

Item #: 920016

Cat #: 2090-CSBM1DE-14AA11

UPC: 887172930997

to view pricing and more.
Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), 2 Brake Conductor, 14 AWG, 11 meter

Overview

Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), 2 Brake Conductor, 14 AWG, 11 meter
Also known as: 887172930997, 2090-CSBM1DE-14AA11

Specifications

Type: Cable, Power
Volts AC: 1kV
Gauge: 14 AWG
Length: 11 m
Type: Cable, Power
Gauge: 14 AWG
Volts AC: 1kV
Length: 11 m