7IN 50LB NYLON 2 PC DETECTABLE TIE

Item #: 920078

Cat #: TY25M-NDT

UPC: 786209938619

to view pricing and more.
Documents & Guides
THB TY25M-NDT 7IN 50LB NYLON

Overview

THB TY25M-NDT 7IN 50LB NYLON
Also known as: 786209938619, TY25M-NDT

Specifications

Color: Blue
Width: 0.190 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.310 in
Color: Blue
Weight Capacity: 50 lbs
Length: 7.310 in
Width: 0.190 in
Material: Nylon