Single-Sided Wire Marker Sleeves, 2"W x 1/4"D, Black

Item #: 920133

Cat #: PS-250-2-BK-S

UPC: 662820915485

to view pricing and more.
Single-Sided Wire Marker Sleeves, Dimensions: 2 Inch x 1/4 Inch, Wire Gauge: 16-8, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: Black, Compatible With: IP Series, PR Plus Series Printers, 100 per Roll

Overview

Single-Sided Wire Marker Sleeves, Dimensions: 2 Inch x 1/4 Inch, Wire Gauge: 16-8, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: Black, Compatible With: IP Series, PR Plus Series Printers, 100 per Roll
Also known as: 662820915485, PS-250-2-BK-S

Specifications

Type: Heat Shrink Tubing
Material: Polyolefin
Color: Black
Standards: California Proposition 65
Type: Heat Shrink Tubing
Color: Black
Material: Polyolefin
Standards: California Proposition 65