EMT Conduit Strap, 3" Diameter, 2 Hole, Steel/Zinc

Item #: 920157

Cat #: CSER3002

UPC: 662364540587

to view pricing and more.
Documents & Guides
EMT Conduit Strap, 3 Inch Diameter, 2 Hole, Steel With Zinc Finish, For Use With EMT Conduit

Overview

EMT Conduit Strap, 3 Inch Diameter, 2 Hole, Steel With Zinc Finish, For Use With EMT Conduit

American Fittings steel two hole straps snap on to the conduit allowing the installer to easily position the strap prior to mounting, thus making the alignment of EMT conduit quick and easy.

Also known as: 662364540587, CSER3002

Specifications

Diameter: 3 in
Material: Steel
Mounting: 2-Hole
Diameter: 3 in
Mounting: 2-Hole
Material: Steel