PermaSleeve Heat Shrink Wire and Cable Labels

Item #: 920179

Cat #: PS-1000-2-BK

UPC: 662820915539

to view pricing and more.
Documents & Guides
PermaSleeve Heat Shrink Wire and Cable Labels, 1" Diameter, For 3" Core Printers, 2", Black, Single-Sided

Overview

PermaSleeve Heat Shrink Wire and Cable Labels, 1" Diameter, For 3" Core Printers, 2", Black, Single-Sided
Also known as: 662820915539, PS-1000-2-BK

Specifications

Type: Heat Shrink Tubing
Material: Polyolefin
Color: Black
Standards: California Proposition 65
Type: Heat Shrink Tubing
Color: Black
Material: Polyolefin
Standards: California Proposition 65