1.000 In (25.40 Mm) Diameter

Item #: 920185

Cat #: PS-1000-2-YL

UPC: 662820326076

to view pricing and more.
Documents & Guides
1.000 In (25.40 Mm) Diameter

Overview

1.000 In (25.40 Mm) Diameter

PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.

Also known as: 662820326076, PS-1000-2-YL

Specifications

Material: Polyolefin
Type: Sleeve
Standards: California Proposition 65
Color: Yellow
Material: Polyolefin
Standards: California Proposition 65
Type: Sleeve
Color: Yellow