Atlas Lighting Products WL-70HPK

Item #: 920304

Cat #: WL-70HPK

UPC: 765364160097

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ATA WL-70HPK 70W HPS NO PHOTO

Overview

ATA WL-70HPK 70W HPS NO PHOTO
Also known as: 765364160097, WL-70HPK

Specifications

Material: Steel
Depth: 1/2 in
Cubic Inches: 6.300 in³
Material: Steel
Cubic Inches: 6.300 in³
Depth: 1/2 in