Fluorescent Lamp, Circular, T9, 22W, 3000K

Item #: 92036
Cat #: FC8T9/WW/RS
UPC: 046135200885
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Circular, T9, 22W, 3000KFluorescent Lamp, Circular, 22 Watt, Bulb: T9 (Circular), Base: 4-Pin (G10q), 3000K, Lumens: 1050, CRI: 52, Rated Average Life: 12000 Hours, Standard Case Qty: 12

Overview

Fluorescent Lamp, Circular, T9, 22W, 3000KFluorescent Lamp, Circular, 22 Watt, Bulb: T9 (Circular), Base: 4-Pin (G10q), 3000K, Lumens: 1050, CRI: 52, Rated Average Life: 12000 Hours, Standard Case Qty: 12
Also known as: 046135200885, FC8T9/WW/RS

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1050
Color Rendering Index (CRI): 52
Wattage: 22
Shape: T9 (Circular)
Light Technology: Fluorescent
Base: 4-Pin (G10q)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 52
Shape: T9 (Circular)
Base: 4-Pin (G10q)
Lumens: 1050
Wattage: 22
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)