MINIATURE CIRCUIT BREAKER 120/240V 30A

Item #: 920503

Cat #: QOB130EPD2103

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
MINIATURE CIRCUIT BREAKER 120/240V 30A

Overview

MINIATURE CIRCUIT BREAKER 120/240V 30A
Also known as: QOB130EPD2103

Specifications

Family / Style: QO
Poles: 1
Volts AC: 120/240
Amps: 30
Standards: California Proposition 65
Mounting: Bolt On
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Poles: 1
Amps: 30
Mounting: Bolt On