BLM CECP83581T-4 1HP 1765RPM

Item #: 920538

Cat #: CECP83581T-4

UPC: 781568348451

Sign In or Register to view pricing and more.
Documents & Guides
BLM CECP83581T-4 1HP 1765RPM

Overview

BLM CECP83581T-4 1HP 1765RPM
Also known as: 781568348451, CECP83581T-4

Specifications

Horsepower: 1
Phase: 3
Amps: 1.500
Horsepower: 1
Amps: 1.500
Phase: 3