2" K-Lath Screw

Item #: 920572

Cat #: KWDD82

UPC: 781002156383

to view pricing and more.
Documents & Guides
K-Lath Screw, Square Drive Wafer Head, Size: #8 x 2". Metal Piercing, Zinc Plated Steel, Package Quantity: 100. *Dottie Part # 15638.*

Overview

K-Lath Screw, Square Drive Wafer Head, Size: #8 x 2". Metal Piercing, Zinc Plated Steel, Package Quantity: 100. *Dottie Part # 15638.*

K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs.

Also known as: 781002156383, KWDD82

Specifications

Screw Head: Wafer
Length: 2 in
Material: Steel
Size: # 8
Drive: Square
Screw Head: Wafer
Material: Steel
Drive: Square
Length: 2 in
Size: # 8