Recp TVSS 15A 125V 2P3W Led & Alarm WH

Item #: 920651
Cat #: 5262WS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
CWD 5262WS RECP TVSS 15A 125V

Overview

CWD 5262WS RECP TVSS 15A 125V
Commercial Grade - TVSS Receptacles with LED Indicators & Alarm provide surge protection for hot to neutral, hot to ground and neutral to ground. High impact thermoplastic construction. 8-hole back and side wired. Shallow depth for easy installation. Green LED indicators to verify surge protection and ground.
Also known as: 5262WS

Specifications

Amps: 15
Material: Thermoplastic
Color: White
Type: Duplex, Straight Blade, Surge Protection
NEMA Configuration: 5-15R
Amps: 15
Color: White
NEMA Configuration: 5-15R
Material: Thermoplastic
Type: Duplex, Straight Blade, Surge Protection

Customer Reviews

No reviews for this product
(0)