This product has been discontinued.
4
more

VHB Adh. Base,.18" Max W,.16" +, BK,100
Item #: 920679
Cat #: 151-00433
UPC: 089306288664
to view pricing and more.
Documents & Guides
HellermannTyton adhesive fastened mounting bases are used with 18 through 150 pound cable ties to provide stability when securing bundles. The mounts are installed using the adhesive backing and/or by securing two or four screws. The 4 way opening allows the cable ties to be inserted parallel or perpendicular to the wire bundles. Type is MB4APT and Color is Black (BK). Package quantity is 100.
Overview
HellermannTyton adhesive fastened mounting bases are used with 18 through 150 pound cable ties to provide stability when securing bundles. The mounts are installed using the adhesive backing and/or by securing two or four screws. The 4 way opening allows the cable ties to be inserted parallel or perpendicular to the wire bundles. Type is MB4APT and Color is Black (BK). Package quantity is 100.
Also known as: 089306288664, 151-00433
Specifications
No Specifications Available