
Floor Box Assembly, Includes Duplex Receptacle, Brass Floor Plate
Item #: 9207
Cat #: 25249-FBA
UPC: 078477163597
to view pricing and more.
Floor Box Assembly, Metallic, Cover Type: Screw Plug. Device Type: Duplex Receptacle. Color: Ivory. Includes: Tamper Resistant Receptacle (15 Amp, 125 Volt, Nema 15-5R, 2-P, 3 W, Straight Blade, Self Grounding, Back & Side Wired, Steel Strap) and Screw Caps
Overview
Floor Box Assembly, Metallic, Cover Type: Screw Plug. Device Type: Duplex Receptacle. Color: Ivory. Includes: Tamper Resistant Receptacle (15 Amp, 125 Volt, Nema 15-5R, 2-P, 3 W, Straight Blade, Self Grounding, Back & Side Wired, Steel Strap) and Screw Caps
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Floor Mtg Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Floor Box Receptacle Assembly, Back & Side Wired, Steel Strap - IVORY
Also known as: 078477163597, 25249-FBA
Specifications
| Gangs: | 1 |
| Color: | Ivory |
| Gangs: | 1 |
| Color: | Ivory |