Cast Secondary Bonding Lug, Brass, Tinned

Item #: 920727

Cat #: LPC555L

UPC: 782856430087

to view pricing and more.
Documents & Guides
CAD LPC555L LUG CU CAST BONDI

Overview

CAD LPC555L LUG CU CAST BONDI

Lightning protection Cast Secondary Bonding Lug.

Also known as: 782856430087, LPC555L

Features & Benefits

  • Cast terminal bonding lug with two bolt tension on secondary conductors
  • Use to connect metal objects such as ladders and drains to lightning protection system

Specifications

Material: Brass
Height: 0.780 in
Depth: 0.750 in
Standards: California Proposition 65
Finish: Tinned
Width: 2.375
Material: Brass
Depth: 0.750 in
Finish: Tinned
Height: 0.780 in
Standards: California Proposition 65
Width: 2.375