Breaker, 40A, 1P, 277V, Miniature, Panel Mount

Item #: 92079

Cat #: 1492-SP1B400

UPC: 611320048001

to view pricing and more.
Documents & Guides
Breaker, 40 Amp, 1-Pole, 277 Volt, Miniature, Resistive Loads, Panel Mount

Overview

Breaker, 40 Amp, 1-Pole, 277 Volt, Miniature, Resistive Loads, Panel Mount
Also known as: 611320048001, 1492-SP1B400

Specifications

Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 40
Family / Style: 1492
Mounting: DIN Rail
Amps: 40
Volts AC: 277
Poles: 1