Breaker, 30A, 1P, 277V, Miniature, Panel Mount

Item #: 92084

Cat #: 1492-SP1B300

UPC: 611320047981

to view pricing and more.
Documents & Guides
Breaker, 30 Amp, 1-Pole, 277 Volt, Miniature, Resistive Loads, Panel Mount

Overview

Breaker, 30 Amp, 1-Pole, 277 Volt, Miniature, Resistive Loads, Panel Mount
Also known as: 611320047981, 1492-SP1B300

Specifications

Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 30
Family / Style: 1492
Mounting: DIN Rail
Amps: 30
Volts AC: 277
Poles: 1