24-60V50/60Hz 20-60Vdc Contactor

Item #: 920840
Cat #: AF96-30-11-11
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Af96-30-11-11 24-60V50/60Hz 20-60Vdc Contactor

Overview

Af96-30-11-11 24-60V50/60Hz 20-60Vdc Contactor
Af96 Contactors Are Used For Controlling Power Circuits Up To 690 V Ac And 220 V Dc. They Are Mainly Used For Controlling 3-Phase Motors, Non-Inductive Or Slightly Inductive Loads. Af... Contactors Include An Electronic Coil Interface Accepting A Wide Control Voltage Uc Min. ... Uc Max. Only Four Coils Cover Control Voltages Between 24...500 V 50/60 Hz Or 20...500 V Dc. Af Contactors Can Manage Large Control Voltage Variations. One Coil Can Be Used For Different Control Voltages Used Worldwide Without Any Coil Change. Af Contactors Have Built-In Surge Protection And Do Not Require Additional Surge Suppressors. The Af... Series 2-Stack 3-Pole Contactors Are Of The Block Type Design. - Main Poles And Auxiliary Contact Blocks: 3 Main Poles With Side-Mounted 1 N.O. + 1 N.C. Auxiliary Contact Block, Front-Mounted Add-On Auxiliary Contact Blocks (Mechanically-Linked Auxiliary Contacts Compliant With Annex L Of Iec 60947-5-1 Including The "Mechanically Linked" Symbol On The Contactor Side. N.C. Mirror Contacts Compliant With Annex F Of Iec 60947-4-1) - Control Circuit: Ac Or Dc Operated - Accessories: A Wide Range Of Accessories Is Available. Note: 2-Stack Contactors Available In Some Countries: Please Consult Your Abb Representative. Af..-30-..-11 Not Suitable For A Direct Control By Plc-Output.
Also known as: AF96-30-11-11

Specifications

Phase: 3
Volts DC Range: 60, 20
Poles: 3
Type: Contactor, IEC Non-Reversing
Amps: 115
Volts AC: 1000
Mounting: Surface
Family / Style: AF96
Volts DC Control: 20-60
Phase: 3
Poles: 3
Amps: 115
Mounting: Surface
Volts DC Control: 20-60
Volts DC Range: 60, 20
Type: Contactor, IEC Non-Reversing
Volts AC: 1000
Family / Style: AF96

Customer Reviews

No reviews for this product
(0)