LED Exit Sign, Double Face, Black

Item #: 920859

Cat #: CX62

UPC: 080083534050

to view pricing and more.
Documents & Guides
LED Exit, Double Face, Brushed Aluminum Face, Black Housing, 120/277 Volt, Field Selected Red and Green Sign Capability

Overview

LED Exit, Double Face, Brushed Aluminum Face, Black Housing, 120/277 Volt, Field Selected Red and Green Sign Capability

The CX Series LED exit is a die-cast aluminum unit suitable for architectural applications. With advanced standard features and industry-leading innovations, they are now the most universal, energy-friendly, easiest-to-stock-and-install, and safest Exits in their class. Exit can be universally ceiling, wall or end-mounted.

Also known as: 080083534050, CX62

Features & Benefits

  • Die-cast canopy included
  • Universal red and green signage
  • Knockout chevrons for quick conversion to signs
  • Exit can be universally ceiling, wall or end-mounted
  • Universal pattern knockouts on rear of housing for direct mounting

Specifications

Material: Die Cast Aluminum
Wattage: 1
Color: Red, Green
Mounting: Universal
Light Technology: LED
Volts AC Range: 120 - 277
Material: Die Cast Aluminum
Color: Red, Green
Light Technology: LED
Wattage: 1
Mounting: Universal
Volts AC Range: 120 - 277