Breaker, Motor Protection, 1.6A, C Frame, 3P, High Magnetic

Item #: 92109

Cat #: 140M-C2T-B16

UPC: 662468964784

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 1.6 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip

Overview

Breaker, Motor Protection, 1.6 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip
Also known as: 662468964784, 140M-C2T-B16

Specifications

Phase: 3
Poles: 3
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Color: Black
Volts AC: 600
Family / Style: 140M
Amps: 1.600
Phase: 3
Type: Manual Motor Protector, Rotary Type
Color: Black
Family / Style: 140M
Poles: 3
Mounting: DIN Rail
Volts AC: 600
Amps: 1.600